Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Flat chisel SDS-Max Red Line

Flat chisel Max REDSTRIPE
FLCHIS-MAX-L400-W25MM

Art.-no. 5523912425
EAN 4056807611617

Prices for customers after login
Flat chisel SDS-Max Red Line

Art.-no. 5523912425

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Flat cutting edge: cleaning on reinforcements, joints restauration and pre-marking on walls with less jamming

Efficient design


Removes more material in less time and ensures a high removal rate across the tool‘s full service life.



Precise shaped angle tip


Prevents jamming and reduces friction.



Reinforced Shaft


More stable → Less danger of breakage.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For hard materials, e.g. concrete. General demolition and breaking-through work (spiking, mortising, knocking out, pounding, breaking open, breaking out etc.).


Softer materials: can be used for “marking” masonry prior to knock-out.

Length

400 mm

Width

25 mm

Tool holding device

Suitable for SDS-max

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information